Motion
7224CG1DUJ74

NTN
7224CG1DUJ74

Duplex Angular Contact Bearing - 120 mm Bore, 215 mm OD, 80 mm Width, 15 ° Contact Angle, Open
Mi Item #11641433
MFR #7224CG1DUJ74
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7224CG1DUJ74

Duplex Angular Contact Bearing - 120 mm Bore, 215 mm OD, 80 mm Width, 15 ° Contact Angle, Open
Mi Item #11641433
MFR #7224CG1DUJ74

Mfr description
7224CG1DUJ74 BB PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    80 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7224CG1DUJ74 BB PRECISION
  • Manufacturer Upc Number
    3413520308490
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)