Motion
7906

NTN
7906

Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #11641446
MFR #7906
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7906

Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #11641446
MFR #7906

Mfr description
7906 BB ANGULAR CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    9 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7906 BB ANGULAR CONTACT
  • Max Rpm
    19000 rpm
  • Maximum RPM (Grease)
    14000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1700 lbf
  • Radial Static Load Capacity
    1290 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)