Motion
AC-6305ZZC3

NTN
AC-6305ZZC3

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring, C3
MI ITEM #11641466
MFR #AC-6305ZZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AC-6305ZZC3

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring, C3
MI ITEM #11641466
MFR #AC-6305ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Clearance
    C3
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Class 0
  • Weight
    0.476 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    AC-6305ZZC3 BB GENERAL
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359061758
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5280 lbf
  • Radial Static Load Capacity
    10900 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359061758

Overview

Mfr description
AC-6305ZZC3 BB GENERAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought