Motion
AEL201D1

NTN
AEL201D1

Ball Insert Bearing - Straight Bore, 12 mm Bore Diam., 40 mm OD, 1.1260 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #11641467
MFR #AEL201D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AEL201D1

Ball Insert Bearing - Straight Bore, 12 mm Bore Diam., 40 mm OD, 1.1260 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #11641467
MFR #AEL201D1

Mfr description
AEL201D1 BU INSERTS STANDARD DUTY M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0236 in
  • Inner Ring Width  
    0.7480 in
  • Outer Ring Width  
    0.4724 in
  • Outside Diameter  
    40 mm
  • Overall Width
    1.1260 in
  • Weight
    0.265 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4550253131052
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4550253131052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)