Motion
AEL203

NTN
AEL203

Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 40 mm OD, 1.1260 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #11641469
MFR #AEL203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AEL203

Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 40 mm OD, 1.1260 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #11641469
MFR #AEL203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AEL203 BU INSERTS STANDARD DUTY M

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    1.1260 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0236 in
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    8000 rpm
  • Seal Type
    Contact
  • Weight
    0.22 lbs
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought