Motion
AEL207-106

NTN
AEL207-106

Ball Insert Bearing - Straight Bore, 1-3/8 in Bore Diam., 2.8346 in OD, 1.5315 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #11641476
MFR #AEL207-106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AEL207-106

Ball Insert Bearing - Straight Bore, 1-3/8 in Bore Diam., 2.8346 in OD, 1.5315 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #11641476
MFR #AEL207-106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.0000 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.5315 in
  • Weight
    1.166 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL207-106
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
AEL207-106 BU INSERTS STANDARD DUTY I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought