Motion
AELFL205-014G-6

NTN
AELFL205-014G-6

Two-Bolt Rhombus Ball Bearing Unit - 25 mm Bore, 2-Bolt Rhombus, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11641512
MFR #AELFL205-014G-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELFL205-014G-6

Two-Bolt Rhombus Ball Bearing Unit - 25 mm Bore, 2-Bolt Rhombus, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11641512
MFR #AELFL205-014G-6

Mfr description
AELFL205-014G-6 BU COMPLETE STD DUTY I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    2-Bolt Rhombus
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    AELFL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)