Motion
AELPF206-101

NTN
AELPF206-101

Flange-Mount Ball Bearing Unit - 1-1/16 in Bore, 3-Bolt Flange, Eccentric Collar Locking, Steel Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #11641544
MFR #AELPF206-101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELPF206-101

Flange-Mount Ball Bearing Unit - 1-1/16 in Bore, 3-Bolt Flange, Eccentric Collar Locking, Steel Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #11641544
MFR #AELPF206-101

Mfr description
AELPF206-101 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.5625 in
  • Bore Diameter  
    1-1/16 in
  • Housing Width
    0.7187 in
  • Outside Diameter
    4.4375 in
  • Overall Length
    4.4375 in
  • Overall Width
    1.4114 in
  • Weight
    1.3 lbs

Details

  • Bearing Number
    AEL206-101
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Split
  • Housing ID
    PF206
  • Housing Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Max Rpm
    4900 rpm
  • Mounting Type
    3-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    AEL206-101
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)