Motion
AELPFL205-013

NTN
AELPFL205-013

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Pressed Steel Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #11641554
MFR #AELPFL205-013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELPFL205-013

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Pressed Steel Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #11641554
MFR #AELPFL205-013

Mfr description
AELPFL205-013 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.9844 in
  • Bolt Circle Diameter  
    2.9844 in
  • Bore Diameter  
    15/16 in
  • Housing Width
    0.7187 in
  • Outside Diameter
    2.7812 in
  • Overall Length
    3.7500 in
  • Overall Width
    1.2844 in
  • Weight
    0.9 lbs

Details

  • Bearing Number
    AEL205-013
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Split
  • Housing ID
    PFL205
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Max Rpm
    5900 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    AEL205-013
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)