Motion
AELPP205-013

NTN
AELPP205-013

Pillow Block Roller Bearing - 2-Bolt Base, 15/16 in Bore, Pressed Steel Material, Light Duty
Mi Item #11641572
MFR #AELPP205-013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELPP205-013

Pillow Block Roller Bearing - 2-Bolt Base, 15/16 in Bore, Pressed Steel Material, Light Duty
Mi Item #11641572
MFR #AELPP205-013

Mfr description
AELPP205-013 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    1.2500 in, 32.0 mm
  • Bolt Center To Center Length
    3.3750 in
  • Bore Diameter
    15/16 in
  • Overall Length
    4.2500 in
  • Overall Width
    1.5500 in
  • Weight
    0.7 lbs

Details

  • Bearing Number
    AEL205-013
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    PP205
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359594713
  • Max Rpm
    5900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    AEL205-013
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359594713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)