Motion
AELPP207-104

NTN
AELPP207-104

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Pressed Steel Material, Light Duty
Mi Item #11641574
MFR #AELPP207-104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELPP207-104

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Pressed Steel Material, Light Duty
Mi Item #11641574
MFR #AELPP207-104

Mfr description
AELPP207-104 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    1.6562 in, 42.0 mm
  • Bolt Center To Center Length
    4.1875 in
  • Bore Diameter
    1-1/4 in
  • Overall Length
    129 mm
  • Overall Width
    1.9851 in
  • Weight
    1.5 lbs

Details

  • Bearing Number
    AEL207-104
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    PP207
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Max Rpm
    4200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Replacement Bearing
    AEL207-104
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    692314396094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)