Motion
ALL72

NTN
ALL72

Lockplates
MI ITEM #11641648
MFR #ALL72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ALL72

Lockplates
MI ITEM #11641648
MFR #ALL72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ALL72 ADAPTERS & COMPONENTS

Specifications

  • Overall Length
    15 mm
  • Overall Width
    28 mm
  • CAD Drawing
  • Bolt Hole Diameter
    9 mm
  • Compatible Lock Nut Number
    ANL72
  • Product Type
    Bearing Locking Plates
  • Weight
    0.11 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought