1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
ALL96
Lockplates
MI ITEM #
11641649
MFR #
ALL96
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Locking Plates
NTN ALL96
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
ALL96
Lockplates
MI ITEM #
11641649
MFR #
ALL96
Mfr description
ALL96 ADAPTERS & COMPONENTS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bolt Hole Diameter
14 mm
Overall Length
15 mm
Overall Width
36 mm
Weight
0.161 lbs
Details
CAD Drawing
Click here
Compatible Lock Nut Number
ANL100|ANL96
Material
Steel
Product Type
Bearing Locking Plates
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items