Motion
ANL30

NTN
ANL30

Standard Locknut
Mi Item #11641665
MFR #ANL30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ANL30

Standard Locknut
Mi Item #11641665
MFR #ANL30

Mfr description
ANL30 ADAPTERS & COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Face Diameter  
    164 mm
  • Outside Diameter  
    180 mm
  • Overall Width
    24 mm
  • Thread Size  
    M150x2
  • Weight
    3.042 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Grade
    Standard
  • Lock Washer Locking Device Part Num
    AWL30
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    ANL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)