Motion
ANL60

NTN
ANL60

Locknut w/ Bolt Holes
Mi Item #11641667
MFR #ANL60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ANL60

Locknut w/ Bolt Holes
Mi Item #11641667
MFR #ANL60

Mfr description
ANL60 ADAPTERS & COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Face Diameter  
    336 mm
  • Outside Diameter  
    360 mm
  • Overall Width
    40 mm
  • Thread Size  
    M8x1.25
  • Weight
    21.208 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Grade
    Standard
  • Lock Washer Locking Device Part Num
    AWL60
  • Material
    Steel
  • Number Of Slots
    8
  • Product Type
    Bearing Lock Nuts
  • Series
    ANL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)