Motion
ANL72

NTN
ANL72

Locknut w/ Bolt Holes
MI ITEM #11641668
MFR #ANL72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ANL72

Locknut w/ Bolt Holes
MI ITEM #11641668
MFR #ANL72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ANL72 ADAPTERS & COMPONENTS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Bore Diameter
    360 mm
  • Material
    Steel
  • Overall Width
    58 mm
  • Lock Washer Locking Device Part Num
    AWL72
  • Weight
    26.455 lbs
  • Grade
    Standard
  • Series
    ANL
  • Number Of Slots
    8
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought