Motion
AS205-015D1

NTN
AS205-015D1

Ball Insert Bearing - Straight Bore, 15/16 in Bore Diam., 2.0472 in OD, 1.0630 in Width, Standard Duty, Set Screw Locking
MI ITEM #11641675
MFR #AS205-015D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS205-015D1

Ball Insert Bearing - Straight Bore, 15/16 in Bore Diam., 2.0472 in OD, 1.0630 in Width, Standard Duty, Set Screw Locking
MI ITEM #11641675
MFR #AS205-015D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AS205-015D1 BU INSERTS STANDARD DUTY IM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.0630 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0394 in
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    5900 rpm
  • Seal Type
    Contact
  • Precision Rating
    ISO Class 0
  • CAD Drawing
  • UPC_NO
    692314582046
  • Weight
    0.388 lbs
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought