Motion
ASFD206-101

NTN
ASFD206-101

Flange-Mount Ball Bearing Unit - 1-1/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #11641686
MFR #ASFD206-101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASFD206-101

Flange-Mount Ball Bearing Unit - 1-1/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #11641686
MFR #ASFD206-101

Mfr description
ASFD206-101 BU COMPLETE STANDARD DUTY I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5469 in
  • Bolt Circle Diameter  
    3.5469 in
  • Bore Diameter  
    1-1/16 in
  • Housing Width
    0.8125 in
  • Outside Diameter
    3.3125 in
  • Overall Length
    4.4375 in
  • Overall Width
    1.2969 in
  • Weight
    1.8 lbs

Details

  • Bearing Number
    AS206-101
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FD206
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    AS206-101
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)