Motion
ASPP206-101

NTN
ASPP206-101

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/16 in Bore, Pressed Steel Material, Light Duty
MI ITEM #11641727
MFR #ASPP206-101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPP206-101

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/16 in Bore, Pressed Steel Material, Light Duty
MI ITEM #11641727
MFR #ASPP206-101

Mfr description
ASPP206-101 BU COMPLETE STANDARD DUTY I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    3.7500 in
  • Bore Diameter
    1-1/16 in
  • Overall Length
    117 mm
  • Overall Width
    40 mm
  • Weight
    0.9 lbs

Details

  • Bearing Number
    AS206-101
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    PP206
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Max Rpm
    4900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    AS206-101
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    692314401859

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)