Motion
ASS206-102NR

NTN
ASS206-102NR

Ball Insert Bearing - 1.1250 in Bore Diam., 1.1250 in OD, 29 mm Width
Mi Item #11641732
MFR #ASS206-102NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASS206-102NR

Ball Insert Bearing - 1.1250 in Bore Diam., 1.1250 in OD, 29 mm Width
Mi Item #11641732
MFR #ASS206-102NR

Mfr description
ASS206-102NR BU INSERTS STANDARD DUTY IM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    1.1250 in
  • Overall Width
    29 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)