Motion
A-UEL213-208D1

NTN
A-UEL213-208D1

Ball Insert Bearing - Straight Bore, 2-1/2 in Bore Diam., 4.7244 in OD, 3.3740 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #11641738
MFR #A-UEL213-208D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UEL213-208D1

Ball Insert Bearing - Straight Bore, 2-1/2 in Bore Diam., 4.7244 in OD, 3.3740 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #11641738
MFR #A-UEL213-208D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A-UEL213-208D1 BU INSERTS ULTRA CLASS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    3.3740 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0787 in
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Bearing Material
    52100 Bearing Steel
  • Finish Coating
    Black Oxide
  • Seal Type
    Contact
  • Locking Device Part Number
    EL213-208
  • Weight
    5.47 lbs
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought