1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
AW15X
Lockwasher - Straight Inner Tab Type
MI ITEM #
11641744
MFR #
AW15X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Locking Washers
NTN AW15X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
AW15X
Lockwasher - Straight Inner Tab Type
MI ITEM #
11641744
MFR #
AW15X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
AW15X ADAPTERS & COMPONENTS
Specifications
Bore Diameter
75 mm
Face Diameter
90 mm
Material
Low Carbon Steel
Tang Width
0.3150 in
Number Of Tangs
19
Compatible Lock Nut Number
AN15
Product Type
Bearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought