Motion
AW28X

NTN
AW28X

Lockwasher - Straight Inner Tab Type
Mi Item #11641750
MFR #AW28X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW28X

Lockwasher - Straight Inner Tab Type
Mi Item #11641750
MFR #AW28X

Mfr description
AW28X ADAPTERS & COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Face Diameter  
    160 mm
  • Tang Width  
    0.5512 in

Details

  • Compatible Lock Nut Number
    AN28
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)