Specifications
Dimensions
- Bore Diameter145 mm
- Face Diameter172 mm
- Tang Width0.5512 in
Details
- Compatible Lock Nut NumberAN29
- MaterialLow Carbon Steel
- Number Of Tangs19
- Product TypeBearing Lock Washers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)