1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
AW33
Lockwasher - Bent Inner Tab Type
MI ITEM #
11641752
MFR #
AW33
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Locking Washers
NTN AW33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
AW33
Lockwasher - Bent Inner Tab Type
MI ITEM #
11641752
MFR #
AW33
Mfr description
AW33 ADAPTERS & COMPONENTS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
165 mm
Face
Diameter
193 mm
Tang
Width
0.6299 in
Details
Compatible Lock Nut Number
AN33
Material
Low Carbon Steel
Number Of
Tangs
19
Product Type
Bearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items