Motion
AW38

NTN
AW38

Lockwasher - Bent Inner Tab Type
Mi Item #11641753
MFR #AW38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW38

Lockwasher - Bent Inner Tab Type
Mi Item #11641753
MFR #AW38

Mfr description
AW38 ADAPTERS & COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Face Diameter  
    214 mm
  • Tang Width  
    0.7087 in

Details

  • Compatible Lock Nut Number
    AN38
  • Manufacturer Upc Number
    4547359022858
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • UPC_NO
    4547359022858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)