1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
AWL30
Lockwasher - Bent Inner Tab Type
MI ITEM #
11641756
MFR #
AWL30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Locking Washers
NTN AWL30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
AWL30
Lockwasher - Bent Inner Tab Type
MI ITEM #
11641756
MFR #
AWL30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
AWL30 ADAPTERS & COMPONENTS
Specifications
Bore Diameter
150 mm
Face Diameter
164 mm
Material
Low Carbon Steel
Tang Width
0.5512 in
Number Of Tangs
19
Compatible Lock Nut Number
ANL30
Product Type
Bearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought