Motion
AWL34

NTN
AWL34

Lockwasher - Bent Inner Tab Type
MI ITEM #11641757
MFR #AWL34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AWL34

Lockwasher - Bent Inner Tab Type
MI ITEM #11641757
MFR #AWL34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Face Diameter  
    184 mm
  • Tang Width  
    0.6299 in

Details

  • Compatible Lock Nut Number
    ANL34
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022056
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • UPC_NO
    4547359022056

Overview

Mfr description
AWL34 ADAPTERS & COMPONENTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought