Motion
CM-SPW2217-215FN1

NTN
CM-SPW2217-215FN1

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #11641862
MFR #CM-SPW2217-215FN1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-SPW2217-215FN1

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #11641862
MFR #CM-SPW2217-215FN1

Mfr description
CM-SPW2217-215FN1 HOUSED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    3.5433 in, 90.0 mm
  • Bolt Center To Center Length
    10.2362 in
  • Bolt Size
    M20
  • Bore Diameter  
    2-15/16 in
  • Overall Length  
    320 mm
  • Overall Width
    146 mm

Details

  • Adapter Sleeve Part Number
    HA2317XM1
  • Bearing Number
    MX-W22217EALLKW33C3
  • Duty Type
    Heavy Duty
  • End Type
    (1) Open & (1) Closed
  • Housing Construction
    Solid
  • Housing ID
    SP217FN1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Max Rpm
    1800 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    73000 lbf
  • Radial Static Load Capacity
    74000 lbf
  • Replacement Bearing
    MX-W22217EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    692314409954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)