Motion
CM-UCP208-108D1

NTN
CM-UCP208-108D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Light Duty
MI ITEM #11641886
MFR #CM-UCP208-108D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCP208-108D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Light Duty
MI ITEM #11641886
MFR #CM-UCP208-108D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    2.1250 in, 54.0 mm
  • Bolt Center To Center Length
    5.4062 in
  • Bore Diameter
    1-1/2 in
  • Overall Length
    7.2500 in
  • Overall Width
    90 mm
  • Weight
    3.2 lbs

Details

  • Bearing Number
    UC208-108D1
  • Duty Type
    Light Duty
  • End Type
    One Open, One Closed
  • Housing Construction
    Solid
  • Housing ID
    P208D1
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Rpm
    3700 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Replacement Bearing
    UC208-108D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359050882

Overview

Mfr description
CM-UCP208-108D1 BU COMPLETE STANDARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought