Motion
CM-UCP212-204D1

NTN
CM-UCP212-204D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Light Duty
Mi Item #11641890
MFR #CM-UCP212-204D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCP212-204D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Light Duty
Mi Item #11641890
MFR #CM-UCP212-204D1

Mfr description
CM-UCP212-204D1 BU COMPLETE STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    2.7500 in, 70.0 mm
  • Bolt Center To Center Length
    7.2500 in
  • Bore Diameter
    2-1/4 in
  • Overall Length
    9.5000 in
  • Overall Width
    115 mm
  • Weight
    6.7 lbs

Details

  • Bearing Number
    UC212-204D1
  • Duty Type
    Light Duty
  • End Type
    One Open, One Closed
  • Housing Construction
    Solid
  • Housing ID
    P212D1
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Rpm
    2500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Replacement Bearing
    UC212-204D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    692314621431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)