Motion
CM-UCT205-100D1

NTN
CM-UCT205-100D1

Ball Bearing Take-Up Unit - 1 in Bore, Cast Iron Housing, Set Screw Collar, Light Duty
Mi Item #11641895
MFR #CM-UCT205-100D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCT205-100D1

Ball Bearing Take-Up Unit - 1 in Bore, Cast Iron Housing, Set Screw Collar, Light Duty
Mi Item #11641895
MFR #CM-UCT205-100D1

Mfr description
CM-UCT205-100D1 BU COMPLETE STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Between Frame Width
    2.9844 in, 76.0 mm
  • Body Width
    1.2500 in; 32.0 mm
  • Bore Diameter  
    1 in
  • Hole Diameter
    0.7500 in, 19.0 mm
  • Overall Height
    3.5000 in
  • Overall Length
    3.9687 in
  • Overall Width
    70 mm
  • Weight
    2.4 lbs

Details

  • CAD Drawing
  • Duty Type
    Light Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    T205D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    CM-UCT205-100D1
  • Manufacturer Upc Number
    692314410448
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    UC205-100D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)