Motion
CRV26XLL

NTN
CRV26XLL

Flat Cam Follower - 1.6250 in Roller Dia, 23 mm Roller Width, 0.6250 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #11641906
MFR #CRV26XLL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CRV26XLL

Flat Cam Follower - 1.6250 in Roller Dia, 23 mm Roller Width, 0.6250 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #11641906
MFR #CRV26XLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRV26XLL NEEDLE ROLLER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Cage Material
    None
  • Drive Type
    Slotted
  • Outside Diameter
    1.6250 in
  • Thread Length
    0.7520 in; 19.100 mm
  • Thread Size
    5/8-18
  • Thread Type
    Inch
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Length
    2.4370 in
  • Radial Dynamic Load Capacity
    4750 lbf
  • Radial Static Load Capacity
    10200 lbf
  • Torque
    51 N·m
  • Max Rpm
    6200 rpm
  • Manufacturer Upc Number
    4547359055849
  • UPC_NO
    4547359055849
  • Weight
    0.617 lbs
  • Type Of Bearing
    Needle Roller Bearing
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought