Motion
CRV64XLLH

NTN
CRV64XLLH

Flat Cam Follower - 4.0000 in Roller Dia, 58 mm Roller Width, 1.5000 in Stud Dia, Sealed, Hardened Steel Material
Mi Item #11641907
MFR #CRV64XLLH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CRV64XLLH

Flat Cam Follower - 4.0000 in Roller Dia, 58 mm Roller Width, 1.5000 in Stud Dia, Sealed, Hardened Steel Material
Mi Item #11641907
MFR #CRV64XLLH

Mfr description
CRV64XLLH NEEDLE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    4.0000 in
  • Overall Length
    5.8110 in
  • Roller Diameter  
    4.0000 in
  • Roller Width  
    58 mm
  • Stud Diameter  
    1.5000 in
  • Thread Length
    1.5000 in; 38.100 mm
  • Thread Size
    1-1/2-12
  • Torque
    760 N·m
  • Weight
    9.524 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Manufacturer Upc Number
    4547359056044
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    23800 lbf
  • Radial Static Load Capacity
    2430 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Flat
  • Thread Type
    Inch
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359056044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)