Motion
C-UCP210-200D1

NTN
C-UCP210-200D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Light Duty
Mi Item #11641995
MFR #C-UCP210-200D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCP210-200D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Light Duty
Mi Item #11641995
MFR #C-UCP210-200D1

Mfr description
C-UCP210-200D1 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    2.3750 in, 60.0 mm
  • Bolt Center To Center Length
    6.2500 in
  • Bore Diameter
    2 in
  • Overall Length
    206 mm
  • Overall Width
    100 mm
  • Weight
    4.3 lbs

Details

  • Bearing Number
    UC210-200D1
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    P210D1
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Rpm
    3100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Replacement Bearing
    UC210-200D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)