Motion
C-UCP215-215D1

NTN
C-UCP215-215D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Light Duty
Mi Item #11642000
MFR #C-UCP215-215D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCP215-215D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Light Duty
Mi Item #11642000
MFR #C-UCP215-215D1

Mfr description
C-UCP215-215D1 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    2.9062 in, 74.0 mm
  • Bolt Center To Center Length
    8.5312 in
  • Bore Diameter
    2-15/16 in
  • Overall Length
    275 mm
  • Overall Width
    135 mm
  • Weight
    11 lbs

Details

  • Bearing Number
    UC215-215D1
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    P215D1
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Rpm
    2100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14800 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Replacement Bearing
    UC215-215D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)