Motion
DCL2010

NTN
DCL2010

Drawn Cup Needle Roller Bearing - DCL Type
Mi Item #11642010
MFR #DCL2010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL2010

Drawn Cup Needle Roller Bearing - DCL Type
Mi Item #11642010
MFR #DCL2010

Mfr description
DCL2010 NEEDLE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Long Description
    The DCL2010 Drawn Cup Needle Roller Bearing features a 1.2500 in bore diameter, open closure type, 1.5000 in outside diameter, and 0.6250 in overall width, making it suitable for light industrial systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)