Specifications
Details
- Bore TypeRound
- Compatible Bearing TypeBall Bearing
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Housings
- SeriesFX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)