Motion
GS81130

NTN
GS81130

Outer Ring for Thrust Roller Bearings
MI ITEM #11642280
MFR #GS81130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GS81130

Outer Ring for Thrust Roller Bearings
MI ITEM #11642280
MFR #GS81130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GS81130 NEEDLE ROLLER

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Fillet Radius
    1.000 mm
  • Weight
    1.764 lbs
  • Precision Rating
    ISO Class 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought