Motion
GS81214

NTN
GS81214

Outer Ring for Thrust Roller Bearings
MI ITEM #11642282
MFR #GS81214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GS81214

Outer Ring for Thrust Roller Bearings
MI ITEM #11642282
MFR #GS81214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GS81214 NEEDLE ROLLER

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Fillet Radius
    1.000 mm
  • Weight
    0.65 lbs
  • Precision Rating
    ISO Class 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought