Motion
H209X

NTN
H209X

Adapter Sleeve - 40 mm Bore Dia., 33 mm Overall Length
MI ITEM #11642283
MFR #H209X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H209X

Adapter Sleeve - 40 mm Bore Dia., 33 mm Overall Length
MI ITEM #11642283
MFR #H209X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H209X ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    40 mm
  • Overall Length
  • Overall Width
    33 mm
  • Outside Diameter
    65 mm
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN09
  • Harmonization Code
    8482.99.6510
  • Lock Washer Number
    AW09X
  • Country of Origin
    JP
  • Series
    H
  • Manufacturer Upc Number
    4547359078787
  • UPC_NO
    4547359078787
  • Weight
    0.5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought