Motion
H2320

NTN
H2320

Adapter Sleeve - 90 mm Bore Dia., 97 mm Overall Length
MI ITEM #11642286
MFR #H2320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2320

Adapter Sleeve - 90 mm Bore Dia., 97 mm Overall Length
MI ITEM #11642286
MFR #H2320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H2320 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    90 mm
  • Overall Length
  • Overall Width
    97 mm
  • Outside Diameter
    130 mm
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN20
  • Lock Washer Number
    AW20
  • Series
    H
  • Manufacturer Upc Number
    3413520461645
  • UPC_NO
    3413520461645
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought