Motion
H2330

NTN
H2330

Adapter Sleeve - 135 mm Bore Dia., 139 mm Overall Length
Mi Item #11642289
MFR #H2330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2330

Adapter Sleeve - 135 mm Bore Dia., 139 mm Overall Length
Mi Item #11642289
MFR #H2330

Mfr description
H2330 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Outside Diameter
    195 mm
  • Overall Length  
    139 mm
  • Overall Width
    139 mm
  • Weight
    14.617 lbs

Details

  • Lock Nut Number
    AN30
  • Lock Washer Number
    AW30
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)