Motion
H2344

NTN
H2344

Adapter Sleeve - 200 mm Bore Dia., 183 mm Overall Length
MI ITEM #11642290
MFR #H2344
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2344

Adapter Sleeve - 200 mm Bore Dia., 183 mm Overall Length
MI ITEM #11642290
MFR #H2344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H2344 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    200 mm
  • Overall Length
  • Overall Width
    183 mm
  • Outside Diameter
    280 mm
  • Part Type
    Adapter Sleeve w/ Lockplate
  • Lock Nut Number
    AN44
  • Lock Plate Number
    AL44
  • Series
    H
  • Weight
    36.817 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought