Motion
H3052

NTN
H3052

Adapter Sleeve - 240 mm Bore Dia., 147 mm Overall Length
Mi Item #11642295
MFR #H3052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3052

Adapter Sleeve - 240 mm Bore Dia., 147 mm Overall Length
Mi Item #11642295
MFR #H3052

Mfr description
H3052 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Outside Diameter
    310 mm
  • Overall Length  
    147 mm
  • Overall Width
    145 mm
  • Weight
    33.731 lbs

Details

  • Lock Nut Number
    AN52L
  • Lock Plate Number
    ALL52
  • Manufacturer Upc Number
    4547359079630
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockplate
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)