Motion
H3060

NTN
H3060

Adapter Sleeve - 280 mm Bore Dia., 168 mm Overall Length
MI ITEM #11642298
MFR #H3060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3060

Adapter Sleeve - 280 mm Bore Dia., 168 mm Overall Length
MI ITEM #11642298
MFR #H3060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Outside Diameter
    360 mm
  • Overall Length  
    168 mm
  • Overall Width
    168 mm
  • Weight
    50.265 lbs

Details

  • Lock Nut Number
    AN60L
  • Lock Plate Number
    ALL60
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockplate
  • Product Type
    Adapter Sleeves
  • Series
    H

Overview

Mfr description
H3060 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought