Motion
H3068

NTN
H3068

Adapter Sleeve - 320 mm Bore Dia., 187 mm Overall Length
MI ITEM #11642299
MFR #H3068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3068

Adapter Sleeve - 320 mm Bore Dia., 187 mm Overall Length
MI ITEM #11642299
MFR #H3068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3068 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    320 mm
  • Overall Length
  • Overall Width
    187 mm
  • Outside Diameter
    400 mm
  • Part Type
    Adapter Sleeve w/ Lockplate
  • Lock Nut Number
    AN68L
  • Lock Plate Number
    ALL68
  • Series
    H
  • Weight
    63.273 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought