Motion
H3072

NTN
H3072

Adapter Sleeve - 340 mm Bore Dia., 188 mm Overall Length
Mi Item #11642300
MFR #H3072
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3072

Adapter Sleeve - 340 mm Bore Dia., 188 mm Overall Length
Mi Item #11642300
MFR #H3072

Mfr description
H3072 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    340 mm
  • Outside Diameter
    420 mm
  • Overall Length  
    188 mm
  • Overall Width
    188 mm
  • Weight
    67.241 lbs

Details

  • Lock Nut Number
    AN72L
  • Lock Plate Number
    ALL72
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockplate
  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)