Motion
H3124

NTN
H3124

Adapter, Sleeve with Lockwasher
Mi Item #11642304
MFR #H3124
Price$681.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3124

Adapter, Sleeve with Lockwasher
Mi Item #11642304
MFR #H3124

Mfr description
H3124 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.27/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Outside Diameter
    155 mm
  • Overall Length  
    88 mm
  • Overall Width
    88 mm
  • Weight
    5.82 lbs

Details

  • Lock Nut Number
    AN24
  • Lock Washer Number
    AW24
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)