Motion
H3136

NTN
H3136

Adapter Sleeve - 160 mm Bore Dia., 131 mm Overall Length, Steel Material
Mi Item #11642306
MFR #H3136
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3136

Adapter Sleeve - 160 mm Bore Dia., 131 mm Overall Length, Steel Material
Mi Item #11642306
MFR #H3136

Mfr description
H3136 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Outside Diameter
    230 mm
  • Overall Length  
    131 mm
  • Overall Width
    131 mm
  • Weight
    20.944 lbs

Details

  • Lock Nut Number
    AN36
  • Lock Washer Number
    AW36
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)